Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T45
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T45
Screwdriver bit socket Expert
References
expert:
E030932
rubix:
2517556
ean:
3258950309323
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T45
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T45
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T45
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.39
excl. VAT
/
Each
£
6.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET SV.10LB
STAHLWILLE 01351010 1/4 INCH DRIVE X T10 TORX SOCKET TAMPER
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 2.5MM
FACOM STM.19 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 19MM
GEDORE SOCKET DRIVE IKS 30 2
GEDORE IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 22MM 627-6150
GEDORE 3/16AF3/8DR INHEXSKT IN 30 3/16AF
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 5MM
"WERA 003823 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 7/60MM ZYKLOP"
"GEDORE 6155010 IN19 1/4"" HEX SOCKET 1/2"" SQ DRIVE"
STAHLWILLE 03100027 1/2 DR X T27 INT.TORX DRIVER SOCKET
STAHLWILLE 02100009 3/8 INCH DRIVE X T9 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 01350009 1/4 INCH DRIVE X T9 TORX SOCKET
GEDORE 3/8 DR. 5MM INSERTED HEX BIT MPIN30L5-95
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 1