GEDORE 1933299 IN20 L 8-60 SCREWDRIVER BIT SOCKET 1/4IN LONG, HEX 8 MM


Screwdriver bit

References
gedore:IN 20 L 8-60
rubix:80172573
manufacturer :1933299
ean:4010886864999
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length60 mm
Imprint size8 mm
See all Specifications

Product details : GEDORE 1933299 IN20 L 8-60 SCREWDRIVER BIT SOCKET 1/4IN LONG, HEX 8 MM


Screwdriver bit socket 1/4" long, hex 8 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated Bit in GEDORE vanadium special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight50 g
Square drive adapter1/4 ''
Length60 mm
Imprint size8 mm
ModelIN 20 L 8-60
ImprintHex / Allen
FinishingChromed
Show UNSPSC/ECL@SS
£ 13.28 excl. VAT
/ Each
£ 15.94 incl. VAT
  • Usually arrives within 14 working days