Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 612 SYNTHETIC GLOVE 9 L
TEGERA 612 SYNTHETIC GLOVE 9 L
General handling glove Tegera
References
tegera:
612 9
rubix:
240A5170
ean:
7340118355542
Technical specifications
Size
9
Main material
Cotton
Product details
Technical specifications
Product details : TEGERA 612 SYNTHETIC GLOVE 9 L
Technical specifications
Attributes
Size
9
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.50
excl. VAT
/
Each
£
3.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 12 3XL
TEGERA 925 TEXTILE GLOVE 6 XS
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
TEGERA 890 SYNTHETIC GLOVE 6 XS
TEGERA 8801 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 886 SYNTHETIC GLOVE 6 XS
PORTWEST A120 PU PALM GLOVE WHITE 3131X L/9
TEGERA 290 LEATHER GLOVE 11 2XL
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 10
GISS 855068 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 7
TEGERA 790 TEXTILE GLOVE 9 L
GISS 7793097 GLOVE POLYESTER LINER WHITE SIZE 11
ANSELL 48-101VP HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 9
TEGERA 311 TEXTILE GLOVE 10 XL
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 9