Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 860 SYNTHETIC GLOVE 5 2XS
TEGERA 860 SYNTHETIC GLOVE 5 2XS
Synthetic glove TEGERA 860
References
tegera:
860-5
rubix:
386A1809
ean:
7340118341095
Technical specifications
Size
5
Main material
nitrile
Product details
Technical specifications
Product details : TEGERA 860 SYNTHETIC GLOVE 5 2XS
TEGERA® 860, Synthetic glove, 0,7-0,8 mm PU, palm-dipped, nylon, 13 gg, smooth finish, Cat. II, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
5
Main material
nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 465A SYNTHETIC GLOVE 6 XS
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BK SIZE 10
TEGERA 929 SYNTHETIC GLOVE 6 XS
TEGERA 8801 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 919 TEXTILE GLOVE 10 XL
TEGERA 747A SYNTHETIC GLOVE 11 2XL
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 9
SKYTEC SKY062 IDAHO MTP HPT GLOVES BLACK 8/M
TEGERA 8128 TEXTILE GLOVE 9 L
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 7/M
GISS 855058 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 11
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 7
TEGERA 866 SYNTHETIC GLOVE 10 XL
TEGERA 863R SYNTHETIC GLOVE 7 S
TEGERA 431 SYNTHETIC GLOVE CRF 10 XL