Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 135 LEATHER GLOVE 6 XS
TEGERA 135 LEATHER GLOVE 6 XS
Leather glove TEGERA 135
References
tegera:
135-6
rubix:
386A0305
ean:
7392626032545
Technical specifications
Size
6
Coating
Without
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 135 LEATHER GLOVE 6 XS
TEGERA® 135, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, reinforced index finger, reinforced fingertips, for fine assembly work
Technical specifications
Attributes
Size
6
Coating
Without
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.35
excl. VAT
/
Each
£
7.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
Portwest A150GNRL Fortis Grip Glove Green SIZE L
POLYCO LR158R PREMIUM CHROME RIGGER 4144X RED/GREY PK1
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 7
TEGERA 932 TEXTILE GLOVE 8 M
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 8 PK1
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XXXL
TEGERA 630 TEXTILE GLOVE 10 XL
TEGERA 925 TEXTILE GLOVE 11 2XL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 10
TEGERA 874 SYNTHETIC GLOVE 7 S
PORTWEST A120 PU PALM GLOVE WHITE 3131X 2XL/11
PORTWEST A110-10 A110 GLOVE PVC WHITE BLUE DOTS SIZE 10
TEGERA 612 SYNTHETIC GLOVE 10 XL
ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 7
TEGERA 515 SYNTHETIC LEATHER GLOVE 11 2XL