Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8155T LEATHER GLOVE 12 3XL
TEGERA 8155T LEATHER GLOVE 12 3XL
General handling glove Tegera
References
tegera:
8155T-12
rubix:
386A1553
ean:
7340118377391
Technical specifications
Size
12
Coating
Leather
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8155T LEATHER GLOVE 12 3XL
Technical specifications
Attributes
Size
12
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.77
excl. VAT
/
Each
£
42.92
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 14 LEATHER GLOVE 10 XL
TEGERA 5114 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 515 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 6751 LEATHER GLOVE 9 L
TEGERA 8852 OIL GRIP 4111X GLOVES 9 L
ANSELL 11-900 HYFLEX 4121A NITRILE COAT OIL REPEL GLOVES WHT SIZE 8
PORTWEST A120 PU PALM GLOVE BLACK 3131X XL/10
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPD GLOVES BLU/GRY SIZE 10
TEGERA 618 SYNTHETIC GLOVE 9 L
TEGERA 13 LEATHER GLOVE 7 S
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 7 PK1
TEGERA 318 TEXTILE GLOVE 7 S
TEGERA 340 LEATHER GLOVE 10 XL