Synthetic leather glove TEGERA 9121
Size | 10 |
---|---|
Cutting resistance level | 3 |
Main material | Polyurethane |
Size | 10 |
---|---|
Cutting resistance level | 3 |
Main material | Polyurethane |
Coating | Without |
Type | Glove |
Material | Polyuréthane/nylon |
Usually arrives within 14 working days