WERA 023450 454/7 HF SET 1 HEX-PLUS T-HANDLE SET 7PC

T-Handle Screwdriver

See technical informationSee documents
References
Wera:05023450001
Rubix:246A8990
Manufacturer :05023450001
EAN:4013288214829
brand logo
Technical specifications
Number of elements7
Imprinthex / allen
Documents

Product details : WERA 023450 454/7 HF SET 1 HEX-PLUS T-HANDLE SET 7PC


T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw

Strengths

•T-handle screwdriver for the transmission of particularly high tightening and loosening torque
Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and
Fatigue-free working
Take it easy tool finder: colour coding according to profile and size
With additional short arm for the transmission of extremely high torques due to the leverage of the long arm
With holding function (HF) on the long arm to securely hold the screw on the tool

Technical specifications


Attributes
Number of elements7
Imprinthex / allen
Show UNSPSC/ECL@SS
£ 66.68 excl. VAT
/ Each
£ 80.02 incl. VAT
  • Delivery usually within ( 5 ) days