Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 84TZSA.6 6MM P SHAPED HEX KEY METRIC BALL
FACOM 84TZSA.6 6MM P SHAPED HEX KEY METRIC BALL
T Handle Wrench
References
facom:
84TZSA.6
rubix:
214A8654
ean:
3662424074851
Technical specifications
Imprint
Hex / Allen
Imprint size
6
Length
133
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 84TZSA.6 6MM P SHAPED HEX KEY METRIC BALL
Silicon-carbon steel for longer service life
Soft grip for greater comfort and to apply more torque
Spherical head enables rapid screwing up to an angle of 30°.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6
Length
133
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.74
excl. VAT
/
Each
£
11.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 83S.10L
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 19MM
WERA 023105 354 SCREWDRIVER HEX-PLUS 2.0/75 K'FORM+
FACOM 84TCD.8 T SPINNER KEY 8
FACOM 84TZ.5/32SLS T-HANDLE SAE HEX KEY 5/32IN - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 89.6
GEDORE 22MM ALLEN KEY 42 22
FACOM HEXAGONAL KEY 82H.6
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 1.5MM
FACOM 84TZ.3SLS T-HANDLE METRIC HEX KEY 3MM - SAFETY LOCK SYSTEM
ROEBUCK TORX KEY WRENCH SET 9 PIECE T10 TO T50
WERA 133157 950PKS HEX KEY 8.0/112 SHORT BALLEND CHROME PLATED
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 17MM
WERA 024010 967 TORX KEY TX20/57 SHORT BLACKLASER
FACOM 89TXA.HO9 9PC TORX KEY SET T8-T40