Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 17MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 17MM
Long arm hexagon keys - nickel plated - metric
References
roebuck:
5095519
rubix:
2525650
ean:
3660338517518
Technical specifications
Imprint
Hex / Allen
Imprint size
17 mm
Length
337
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 17MM
Standard: ISO 2936L
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
17 mm
Length
337
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.54
excl. VAT
/
Each
£
19.85
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 7MM 250-070-01-42033
BAHCO 1999MV-6 SAFETY SERIES HEX KEY 6MM
GEDORE HEX SOCKET 8MM 1669583 DTT 42 8
BAHCO 1.5MM BALL END HEX KEY 1996M-1.5
FACOM 89TXA.15 TORX 15 P SHAPED HEX KEY
GEDORE 1.5MM BALLEND HEXKEY 42 KEL 1,5
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 1.5MM
WERA 024354 967SPKL BO MULTICOLOUR TORX KEY TX20/96 BALLEND BLACKLASER
BAHCO 1996M-5 SCRWD OFFSET 1996M HEX BALL END 5
"STAHLWILLE 43570004 1/16"" BALL END HEX WRENCH"
BAHCO 1995TORX/11T SCREWDR SET OFFSET TORX 11PCS
GEDORE HEX SOCKET 3MM 1669540 DTT423
GEDORE 2647540 DT2143 KTX T40 CRANKED SOCKET KEY WITH 2C-T-HANDLE
FACOM 84TZ.10SLS T-HANDLE METRIC HEX KEY 10MM - SAFETY LOCK SYSTEM
WERA 024160 967L TORX KEY HF TX8/76 LONG BLACKLASER