82H- Short metric male Allen keys
Imprint | hex / allen |
---|---|
Imprint size | 6 |
Length | 90 mm |
Logistic Weight | 30 g |
---|---|
Packaged dimensions (D x W x H) | 100x40x10 mm |
Package weight | 31 g |
Imprint | hex / allen |
Imprint size | 6 |
Length | 90 mm |
Finishing | phosphate |
Usually arrives within 14 working days