Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
WERA 023105 354 SCREWDRIVER HEX-PLUS 2.0/75 K'FORM+
WERA 023105 354 SCREWDRIVER HEX-PLUS 2.0/75 K'FORM+
L-key Wera
References
wera:
4242724070
rubix:
2527221
ean:
4013288003942
Product details
Technical specifications
Product details : WERA 023105 354 SCREWDRIVER HEX-PLUS 2.0/75 K'FORM+
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT SHORT HEX KEY 10MM E113922
FACOM 89S.15 LONG TORX KEYSSPHERICAL HEAD 15
ROEBUCK HEX WRENCH SHORT ARM 2MM
FACOM COMBINATION WRENCH 82H.5/32SR
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 5MM
WERA 022200 950 SPKL HF MULTICOLOUR HEX KEY 3.0/123 LONG BLACKLASER
GEDORE DT 2142 8 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
ROEBUCK HEX WRENCH SHORT ARM 5/8 INCH
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 8MM
FACOM HEXAGONAL KEY 82H.5/16
GEDORE DT 2142 3 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM 89TXA.15 TORX 15 P SHAPED HEX KEY
FACOM 84TZSA.10 10MM P SHAPED HEX KEY METRIC BALL
FACOM L METRIC BALL DRIVER 83SH.7
FACOM 14MM HEX KEY 82H.14