83S.L-Extra long male spherical-head Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 10 |
Length | 221 mm |
Logistic Weight | 177 g |
---|---|
Packaged dimensions (D x W x H) | 240x55x15 mm |
Package weight | 177 g |
Imprint | Hex / Allen |
Imprint size | 10 |
Length | 221 mm |
Finishing | Phosphate |
Usually arrives within 14 working days