Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 19MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 19MM
Long arm hexagon keys - nickel plated - metric
References
roebuck:
5095520
rubix:
2525651
ean:
3660338517525
Technical specifications
Imprint
Hex / Allen
Imprint size
19 mm
Length
379
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 19MM
Standard: ISO 2936L
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
19 mm
Length
379
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.26
excl. VAT
/
Each
£
29.11
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
WERA 133150 950PKS HEX KEY 1.5/50 SHORT BALLEND CHROME PLATED
F4P (FIRST FOR PERFORMANCE) F4P4WSKW 4 WAY MULTI FUNCTION CROSS SW KEY
FACOM 1.5MM LONG BALL HEX 83SH.1.5
ROEBUCK BALL HEX WRENCH LONG ARM 10MM
FACOM 84TZSA.3 FACOM 3MM P SHAPED HEX KEY METRIC BALL
FACOM 3MM ALLEN KEY 82H.3
GEDORE 22MM ALLEN KEY 42 22
GEDORE 19MM ALLEN KEY 42 19
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 3MM
WERA 022201 950 SPKL HF MULTICOLOUR HEX KEY 4.0/137 LONG BLACKLASER
ROEBUCK HEX WRENCH SHORT ARM 12MM 250-120-01-42033
ROEBUCK 220-564-52-42033 T HANDLE HEX KEY WRENCH 5/64 INCH
FACOM HEXAGONAL KEY 83H.10
FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC
FACOM HEXAGONAL KEY 82H.7/64