FACOM 1224.150 150MM SWIVEL CLAMP 1224.150
1224-Construction vises-pivotal maintenance at 360 °
See technical informationReferences
Facom:1224.150
Rubix:155A7571
EAN:3148519276237

Product details : FACOM 1224.150 150MM SWIVEL CLAMP 1224.150
1224-Construction vises-pivotal maintenance at 360 °
-Spheroidal Graphite cast iron vices, minimum 700 N/mm ² breaking load.
-the high support base of the prismatic/movable jaw guide prevents bending of the guide, facilitating vise operation even under heavy loads.
-Interchangeable parallel jaws. High wear resistance, hardness 48/53 HRc.
-V-Jaw for clamping the tubes, removable. 40/46 HRc Hardness.
-Adjustment system by 2 complex screw-catching screws.
-Presentation: Browning Manoeuvre bar.
-Spheroidal Graphite cast iron vices, minimum 700 N/mm ² breaking load.
-the high support base of the prismatic/movable jaw guide prevents bending of the guide, facilitating vise operation even under heavy loads.
-Interchangeable parallel jaws. High wear resistance, hardness 48/53 HRc.
-V-Jaw for clamping the tubes, removable. 40/46 HRc Hardness.
-Adjustment system by 2 complex screw-catching screws.
-Presentation: Browning Manoeuvre bar.
Technical specifications
Attributes
| Logistic Weight | 18770 g |
|---|---|
| Packaged dimensions (D x W x H) | 545x325x310 mm |
| Package weight | 20899 g |
| Opening | 200 mm |
| Weight | 18880 g |
| Type | regular |
| Width of jaws | 154 mm |
Show UNSPSC/ECL@SS
£ 601.34 excl. VAT
/ Each
£ 721.61 incl. VAT
- Delivery usually within ( 14 ) days
