Tapered roller bearing NTN 4T-472A, Outer diameter: 120 mm | Inner diameter: 44.45 mm | Width: 23.444 mm
NTN - Tapered Roller Bearing - 4T-472A
See technical informationReferences
NTN:4T-472A
Rubix:204A7642
EAN:4547359534108




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23.444 mm |
Product details : NTN 4T-472A TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23,444 mm |
|---|---|
| Logistic Weight | 145 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 120 mm |
| Width | 23.444 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 20.38 excl. VAT
/ Each
£ 24.46 incl. VAT
- Usually arrives within 14 working days