Tapered roller bearing set
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 54.5 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 54.5 mm |
Limit speed | 7800 rpm |
Basic static load, radial - C0r | 217000 N |
Basic dynamic load, radial - Cr | 195000 N |
Usually arrives within 14 working days