Tapered roller bearing Timken 23092, Outer diameter: 65.088 mm | Inner diameter: 23.813 mm | Width: 21.463 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:23092
Rubix:105A9188
Manufacturer :100053705
EAN:0053893205946




Technical specifications
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 21.463 mm |
Product details : TIMKEN 23092-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Package weight | 212,7 g |
|---|---|
| Inner diameter | 23.813 mm |
| Outer diameter | 65.088 mm |
| Width | 21.463 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | 23000 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 22.225 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 55800 N |
| Basic dynamic load, radial - Cr | 54600 N |
Show UNSPSC/ECL@SS
£ 55.51 excl. VAT
/ Each
£ 66.61 incl. VAT
- Usually arrives within 14 working days