Tapered roller bearing FAG 33110>A, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing
See technical informationReferences
FAG:33110>A
Rubix:244A4276
Manufacturer :0964196100000
EAN:4064327142986

Product details : FAG 33110A 0964196100000 TAPERED ROLLER BEARING
Tapered roller bearings 331, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Series | 331 |
| Material | steel |
| Reference speed | 4600 rpm |
| Limit speed | 8200 rpm |
| Total bearing width | 26 mm |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 86000 N |
Show UNSPSC/ECL@SS
£ 30.73 excl. VAT
/ Each
£ 36.88 incl. VAT
- Delivery usually within ( 7 ) days
