Tapered roller bearing Timken 33215-90KB5, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 31 mm
Taper roller bearing
See technical informationReferences
Timken:33215-90KB5
Rubix:101A7103
Manufacturer :101752525



Product details : TIMKEN 33215-90KB5 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 61.18 excl. VAT
/ Each
£ 73.42 incl. VAT
- In stock: Next day delivery
