Taper shank drill - hss morse taper shank drill bit
Drilling diameter | 17.5 mm |
---|---|
Total length | 228 mm |
Length of cut | 130 mm |
Drilling diameter | 17.5 mm |
---|---|
Total length | 228 mm |
Length of cut | 130 mm |
Taper shank | cm2 |
Din standard | din 345 n |
Angle of helix | 30 ° |
Machining material | steels / cast iron / non ferrous |
Body material | hss |
Sharpening | standard |
Tip angle | 118 ° |
Internal cooling | no |
Sold out