References
Unbranded:20-325-943
Rubix:221033


Technical specifications
| Total length | 228 mm |
|---|---|
| Length of cut | 130 mm |
| Shank type | tapered |
Product details : ROEBUCK 20-325-943 HSS TAPER SHANK DRILL 43/64 INCH
Fractional
Technical specifications
Attributes
| Total length | 228 mm |
|---|---|
| Length of cut | 130 mm |
| Shank type | tapered |
| Taper shank | mt2 |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 24.44 excl. VAT
/ Each
£ 29.33 incl. VAT
- Usually arrives within 14 working days