PRESTO 1100039.0 39.00mm HSS DIN345 MTS4 DRILL

Taper Shank Drill

See technical information

References

Presto:1100039.0
Rubix:2540296
brand logo

Technical specifications

Drilling diameter39 mm
Total length349 mm
Length of cut200 mm
See all Specifications

Product details : PRESTO 1100039.0 39.00mm HSS DIN345 MTS4 DRILL


General-purpose drill, to drill steels with tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.

Technical specifications


Attributes
Drilling diameter39 mm
Total length349 mm
Length of cut200 mm
Shank typetapered
Din standarddin 345
Coatingp1 steam tempered
Internal coolingno
Body materialhss
Machining materialcast steel;grey cast iron;malleable cast iron;nickel brass and graphite
£ 345.50 excl. VAT
/ Each
£ 414.60 incl. VAT
  • Usually arrives within 14 working days