References
NSK:H2309
Rubix:230A0046
EAN:747023002078

Documents
Product details : RHP H2309 ADAPTOR SLEEVE
NSK adapter sleeve for metric shafts H
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 50 mm |
| Outer diameter | 65 mm |
| Series | h2300 |
| Material | mild steel (nut, washer);aluminium (locating ring) |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
- Usually arrives within 14 working days
