References
SKF:H 317 E
Rubix:132A0411
Manufacturer :100132
EAN:7316571206608

Product details : SKF ADAPTOR SLEEVE-CARB H 317 E
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x119x119 mm |
|---|---|
| Logistic Weight | 1094 g |
| Inner diameter | 75 mm |
| Male thread | m85x2 |
| Width | 63 mm |
| Outer diameter | 119 mm |
Show UNSPSC/ECL@SS
£ 91.59 excl. VAT
/ Each
£ 109.91 incl. VAT
- Delivery usually within ( 3 ) days
