SKF ADAPTER SLEEVE HE 309


Adapter Sleeve

References
skf:HE 309
rubix:104A7716
manufacturer :8395
ean:7316570738445
brand logo
brand logo
Technical specifications
Inner diameter38.1 mm
Male threadM 45x1,5
Width39 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE HE 309


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistics dimensions (L x W x H)50x69x69 mm
Logistic Weight255,7 g
Inner diameter38.1 mm
Male threadM 45x1,5
Width39 mm
Outer diameter69 mm
Show UNSPSC/ECL@SS
£ 47.32 excl. VAT
/ Each
£ 56.78 incl. VAT
  • In stock: Next day delivery