Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3132 ACCESSORIES
SNR H3132 ACCESSORIES
Adapter sleeve SNR
References
snr:
H3132
rubix:
205A3988
ean:
3413520033828
Technical specifications
Inner diameter
140
mm
Width
119
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3132 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
222
x
222
x
130
mm
Logistic Weight
7645
g
Inner diameter
140
mm
Width
119
mm
Series
H3100
Outer diameter
210
mm
Weight
7.65
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
276.13
excl. VAT
/
Each
£
331.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H2318 ACCESSORIES
H3072H-AKN ADAPTER SLEEVE H 3072 H
TIMKEN H212 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 213
H2305-AKN ADAPTER SLEEVE H 2305
SNR H3128 ACCESSORIES
SNR H3132H ACCESSORIES
TIMKEN H3038 ADAPTER SLEEVE
FAG H2340 ADAPTOR SLEEVE 191752480000
H3024-AKN ADAPTER SLEEVE H 3024
H2322-AKN ADAPTER SLEEVE H 2322
FAG H2330 ADAPTOR SLEEVE 167308870000
SNR H317 ACCESSORIES
FAG H314 ADAPTOR SLEEVE 191767400000
SNR H219 ACCESSORIES