References
Timken:H210
Rubix:104A9054
EAN:0087796214453



Product details : TIMKEN H210 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89x89x38 mm |
|---|---|
| Logistic Weight | 300 g |
| Packaged dimensions (D x W x H) | 89x89x38 mm |
| Package weight | 300 g |
| Inner diameter | 45 mm |
| Male thread | m50x1.5 |
| Width | 35 mm |
| Outer diameter | 70 mm |
| Series | h |
| Material | steel |
| Weight | 0.2426 kg |
Show UNSPSC/ECL@SS
£ 16.51 excl. VAT
/ Each
£ 19.81 incl. VAT
- Delivery usually within ( 7 ) days
