References
SNR:H3124
Rubix:205A3982
Manufacturer :H3124
EAN:3413520033774



Product details : SNR H3124 ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Width | 88 mm |
| Outer diameter | 155 mm |
| Series | h3100 |
| Weight | 2667 kg |
Show UNSPSC/ECL@SS
£ 75.10 excl. VAT
/ Each
£ 90.12 incl. VAT
- Usually arrives within 14 working days
