References
SKF:H 3044
Rubix:104A4932
Manufacturer :8177
EAN:7316577079893

Product details : SKF ADAPTER SLEEVE H 3044
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 126x260x260 mm |
|---|---|
| Logistic Weight | 9340 g |
| Inner diameter | 200 mm |
| Male thread | tr 220x4 |
| Width | 126 mm |
| Outer diameter | 260 mm |
Show UNSPSC/ECL@SS
£ 962.50 excl. VAT
/ Each
£ 1,155.00 incl. VAT
- Delivery usually within ( 3 ) days
