Tapered Adaptor Sleeve H Series
Inner diameter | 125 mm |
---|---|
Male thread | M140x2 |
Width | 82 mm |
Logistics dimensions (L x W x H) | 106x172x172 mm |
---|---|
Logistic Weight | 3019 g |
Inner diameter | 125 mm |
Male thread | M140x2 |
Width | 82 mm |
Outer diameter | 172 mm |
Usually arrives within 14 working days