References
RHP:H311
Rubix:230A0059

Documents
Product details : RHP H311 ADAPTOR SLEEVE
Accessories which are used in the two ranges of Plummer blocks are listed in this section.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Male thread | m55x2 |
| Width | 45 mm |
| Outer diameter | 75 mm |
| Series | sd 3100 |
| Material | mild steel |
| Weight | 0.345 kg |
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
- Delivery usually within ( 2 ) days
