References
FAG:H320
Rubix:158A1641
Manufacturer :0167313100000
EAN:4012801217262

Product details : FAG ADAPTOR SLEEVE H320
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x104x104 mm |
|---|---|
| Logistic Weight | 1694 g |
| Inner diameter | 90 mm |
| Male thread | m100x2 |
| Width | 71 mm |
| Outer diameter | 130 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 97.23 excl. VAT
/ Each
£ 116.68 incl. VAT
- In stock: Next day delivery
