References
Timken:H212
Rubix:104A8906
EAN:0087796081215

Product details : TIMKEN H212 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102x102x46 mm |
|---|---|
| Logistic Weight | 350 g |
| Packaged dimensions (D x W x H) | 102x102x46 mm |
| Package weight | 350 g |
| Inner diameter | 55 mm |
| Male thread | m60 x 2 |
| Width | 38 mm |
| Outer diameter | 80 mm |
| Series | h2 |
| Material | steel |
| Weight | 0.35 kg |
Show UNSPSC/ECL@SS
£ 19.46 excl. VAT
/ Each
£ 23.35 incl. VAT
- Delivery usually within ( 7 ) days
