References
PTN:H216
Rubix:218A1421
Manufacturer :857516
EAN:3660338127694




Documents
Product details : PTN 857516 ADAPTER SLEEVE H216
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Male thread | m105×2 |
| Width | 46 mm |
| Outer diameter | 105 mm |
| Series | h200 |
| Material | steel |
| Weight | 0.81 kg |
Show UNSPSC/ECL@SS
£ 20.62 excl. VAT
/ Each
£ 24.74 incl. VAT
- Usually arrives within 14 working days
