References
PTN:H2322
Rubix:218A1459
Manufacturer :857554
EAN:3660338128073




Documents
Product details : PTN 857554 ADAPTER SLEEVE H2322
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Male thread | m110×2 |
| Width | 105 mm |
| Outer diameter | 145 mm |
| Series | h2300 |
| Material | steel |
| Weight | 2.75 kg |
Show UNSPSC/ECL@SS
£ 102.73 excl. VAT
/ Each
£ 123.28 incl. VAT
- Usually arrives within 14 working days
