References
SNR:H313
Rubix:205A3986
EAN:3413520033804

Documents
Product details : SNR H313 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x92x63 mm |
|---|---|
| Logistic Weight | 462 g |
| Inner diameter | 65 mm |
| Male thread | m65x2 |
| Width | 50 mm |
| Outer diameter | 85 mm |
| Series | h300 |
| Weight | 0.462 kg |
Show UNSPSC/ECL@SS
£ 14.14 excl. VAT
/ Each
£ 16.97 incl. VAT
- Delivery usually within ( 3 ) days
