References
RHP:H2312
Rubix:158A2160

Documents
Product details : RHP ADAPTOR SLEEVE H2312
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 62 mm |
| Outer diameter | 80 mm |
| Series | h |
| Weight | 0.481 kg |
Show UNSPSC/ECL@SS
£ 27.71 excl. VAT
/ Each
£ 33.25 incl. VAT
- Delivery usually within ( 2 ) days
