H3038-AKN ADAPTER SLEEVE H 3038


ADAPTER SLEEVES

References
akn from mecaline:H3038-AKN
rubix:239A0486
manufacturer :890657
ean:4055953023114
brand logo
brand logo
Technical specifications
Inner diameter170 mm
Male threadM 190X3
Width112 mm
See all Specifications

Product details : H3038-AKN ADAPTER SLEEVE H 3038


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter170 mm
Male threadM 190X3
Width112 mm
SeriesH30
MaterialSteel
Outer diameter220 mm
Weight7.45 kg
Show UNSPSC/ECL@SS
£ 476.02 excl. VAT
/ Each
£ 571.22 incl. VAT
  • In stock: Next day delivery