Timken Tapered Roller Bearing 77000
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 171.45 mm |
Width | 47.625 mm |
Logistics dimensions (L x W x H) | 47,625x171,45x171,45 mm |
---|---|
Logistic Weight | 4270 g |
Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
Inner diameter | 95.25 mm |
Outer diameter | 171.45 mm |
Width | 47.625 mm |
Bearing Clearance | CN |
Series | 77000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days