Double-Row Tapered Roller Bearing
Inner diameter | 133.35 mm |
---|---|
Outer diameter | 234.95 mm |
Width | 143.002 mm |
Logistics dimensions (L x W x H) | 143,002x234,95x234,95 mm |
---|---|
Logistic Weight | 23549 g |
Packaged dimensions (D x W x H) | 60,452x228,6x228,6 mm |
Inner diameter | 133.35 mm |
Outer diameter | 234.95 mm |
Width | 143.002 mm |
Usually arrives within 14 working days