Tapered roller bearing FAG KM12649-M12610, Outer diameter: 50.005 mm | Inner diameter: 21.43 mm | Width: 13.97 mm
Tapered roller bearing
See technical informationReferences
FAG:KM12649-M12610
Rubix:229A4434
Manufacturer :0192024310000
EAN:4064327583291


Technical specifications
| Inner diameter | 21.43 mm |
|---|---|
| Outer diameter | 50.005 mm |
| Width | 13.97 mm |
Product details : FAG KM12649-M12610 TAPERED ROLLER BEARING 0192024310000
Tapered roller bearings K-Series, in inch sizes, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18,6x50x50 mm |
|---|---|
| Logistic Weight | 168 g |
| Inner diameter | 21.43 mm |
| Outer diameter | 50.005 mm |
| Width | 13.97 mm |
| Bearing Clearance | cn |
| Series | k-series |
| Material | steel |
| Cage | brass |
| Limit speed | 15800 rpm |
| Total bearing width | 17.526 mm |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 37500 N |
Show UNSPSC/ECL@SS
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
- Delivery usually within ( 7 ) days