Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-29586/29522 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-29586/29522, Outer diameter: 107.95 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Tapered roller bearing NTN
References
ntn:
4T-29586/29522
rubix:
394A7106
ean:
4547359784701
Technical specifications
Inner diameter
63.5
mm
Outer diameter
107.95
mm
Width
25.4
mm
Product details
Technical specifications
Product details : NTN 4T-29586/29522 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
107.95
mm
Width
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.85
excl. VAT
/
Each
£
57.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 28990-902A1, Outer diameter: 100.076 mm | Inner diameter: 61.976 mm | Width: 54.102 mm
Tapered roller bearing NSK 30211J, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 22.75 mm
Tapered roller bearing Timken LL 103049/LL103010, Outer diameter: 71.438 mm | Inner diameter: 44.45 mm | Width: 12.7 mm
Tapered roller bearing Timken T 1260
Tapered roller bearing Timken JXC25743D
Tapered roller bearing Timken 32219DF, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 91 mm
Tapered roller bearing NTN 4T-47680, Outer diameter: 108 mm | Inner diameter: 76.2 mm | Width: 33.338 mm
Tapered roller bearing Timken 495-90018, Outer diameter: 136.652 mm | Inner diameter: 82.55 mm | Width: 69.85 mm
Tapered roller bearing Timken 23691/23620
Tapered roller bearing NTN 4T-M231649, Outer diameter: 186 mm | Inner diameter: 152.4 mm | Width: 46.83 mm
Tapered roller bearing Timken 64450-90121, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.202 mm
Tapered roller bearing NTN 4T-HM81649PX3, Outer diameter: 47 mm | Inner diameter: 16 mm | Width: 21 mm
Tapered roller bearing Timken M238840, Inner diameter: 177.8 mm
Tapered roller bearing SKF 382 A, Width: 15.875 mm
Tapered roller bearing Timken 32044XDF, Outer diameter: 340 mm | Inner diameter: 220 mm | Width: 152 mm