Tapered roller bearing Timken
Inner diameter | 136.525 mm |
---|---|
Outer diameter | 215.9 mm |
Width | 47.625 mm |
Packaged dimensions (D x W x H) | 206,502x206,502x50,8 mm |
---|---|
Package weight | 4012,9 g |
Inner diameter | 136.525 mm |
Outer diameter | 215.9 mm |
Width | 47.625 mm |
Bearing Clearance | CN |
Series | 74000 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 47.625 mm |
Basic static load, radial - C0r | 614000 N |
Basic dynamic load, radial - Cr | 82600 N |
Usually arrives within 14 working days