Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HH221449A-902A4 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken HH 221449A-902A4
Tapered roller bearing Timken
References
timken:
HH 221449A-902A4
rubix:
397A8854
ean:
0053893033631
Product details
Technical specifications
Product details : TIMKEN HH221449A-902A4 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,461.98
excl. VAT
/
Each
£
2,954.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken JM716649, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 30 mm
Tapered roller bearing Timken 3720B, Outer diameter: 93.264 mm | Width: 23.812 mm
Tapered roller bearing Timken L21549, Outer diameter: 34.99 mm | Inner diameter: 15.875 mm | Width: 11 mm
Tapered roller bearing SKF T2EE 100, Outer diameter: 165 mm | Inner diameter: 100 mm | Width: 49.18 mm
Tapered roller bearing Timken 42318DE
Tapered roller bearing Timken 81601D-90039, Outer diameter: 244.602 mm | Inner diameter: 152.4 mm | Width: 87.376 mm
Tapered roller bearing SKF 30224, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 44.6 mm
Tapered roller bearing Timken JF6049/JF6010, Outer diameter: 115 mm | Inner diameter: 60 mm
Tapered roller bearing Timken 65390/65320
Tapered roller bearing Timken NA93800, Inner diameter: 203.2 mm
Tapered roller bearing NTN 4T-2523, Outer diameter: 69.85 mm | Inner diameter: 33.338 mm | Width: 19.05 mm
Tapered roller bearing Timken L357049-902A6, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm
Tapered roller bearing Timken HH926744-20025, Outer diameter: 188.976 mm | Inner diameter: 114.3 mm | Width: 82.55 mm
Tapered roller bearing SKF LM 48548/Q, Outer diameter: 59.814 mm | Inner diameter: 34925 mm | Width: 18.854 mm
Tapered roller bearing Timken 64450-90121, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.202 mm