Tapered roller bearing Timken NA14138, Outer diameter: 69.012 mm | Inner diameter: 34.925 mm | Width: 19.845 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA14138
Rubix:397A6795
Manufacturer :100044898
EAN:0053893183121




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 19.845 mm |
Product details : TIMKEN NA14138-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
|---|---|
| Package weight | 201,8 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 69.012 mm |
| Width | 19.845 mm |
| Bearing Clearance | cn |
| Weight | 0.41 kg |
| Series | tna |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 19.845 mm |
| Standard | ISO 355; ASTM A295 |
| Basic static load, radial - C0r | 61700 N |
| Basic dynamic load, radial - Cr | 14200 N |
Show UNSPSC/ECL@SS
£ 153.29 excl. VAT
/ Each
£ 183.95 incl. VAT
- Usually arrives within 14 working days