Tapered roller bearing NTN 4T-332PX2, Outer diameter: 80 mm | Inner diameter: 42.88 mm | Width: 17.826 mm
NTN - Tapered Roller Bearing - 4T-332PX2
See technical informationReferences
NTN:4T-332PX2
Rubix:204A7395
EAN:4547359669794


Technical specifications
| Inner diameter | 42.88 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 17.826 mm |
Product details : NTN 4T-332PX2 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x17,826 mm |
|---|---|
| Logistic Weight | 162 g |
| Inner diameter | 42.88 mm |
| Outer diameter | 80 mm |
| Width | 17.826 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
- Usually arrives within 14 working days