Tapered roller bearing Timken 36690-902A6, Outer diameter: 193.802 mm | Inner diameter: 146.05 mm | Width: 65.024 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:36690-902A6
rubix:397A8037
ean:0053893801537
brand logo
brand logo
Technical specifications
Inner diameter146.05 mm
Outer diameter193.802 mm
Width65.024 mm
See all Specifications

Product details : TIMKEN 36690-902A6 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)65,024x193,802x193,802 mm
Logistic Weight5013 g
Packaged dimensions (D x W x H)77,724x203,2x203,2 mm
Inner diameter146.05 mm
Outer diameter193.802 mm
Width65.024 mm
Show UNSPSC/ECL@SS
£ 1,238.98 excl. VAT
/ Each
£ 1,486.78 incl. VAT
  • Usually arrives within 14 working days