Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-14125A/14276 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-14125A/14276, Outer diameter: 69.012 mm | Inner diameter: 31.75 mm | Width: 19.845 mm
Tapered roller bearing NTN
References
ntn:
4T-14125A/14276
rubix:
204A6984
ean:
4547359817867
Technical specifications
Inner diameter
31.75
mm
Outer diameter
69.012
mm
Width
19.845
mm
Product details
Technical specifications
Product details : NTN 4T-14125A/14276 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
69.012
mm
Width
19.845
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.34
excl. VAT
/
Each
£
18.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 30232U, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 52 mm
Tapered roller bearing Timken 385SD/382A
Tapered roller bearing Timken 39590-90059, Outer diameter: 112.712 mm | Inner diameter: 66.675 mm | Width: 66.802 mm
Tapered roller bearing Timken 394XS
Tapered roller bearing Timken LM241110, Outer diameter: 276.225 mm | Width: 34.133 mm
Tapered roller bearing Timken M 238849-902A4
Tapered roller bearing NTN 4T-HM807048, Outer diameter: 81.5 mm | Inner diameter: 54.488 mm | Width: 36.512 mm
Tapered roller bearing SKF 30203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 13.25 mm
Tapered roller bearing Timken 99100-30000, Outer diameter: 254 mm | Inner diameter: 210.566 mm | Width: 47.752 mm
Tapered roller bearing Timken 577-90035, Outer diameter: 139.954 mm | Inner diameter: 74.676 mm | Width: 36.576 mm
Tapered roller bearing NTN 4T-M86643/M86610, Outer diameter: 64.292 mm | Inner diameter: 25.4 mm | Width: 21.433 mm
Tapered roller bearing Timken 567/563D
Tapered roller bearing NTN 4T-JM612949/JM612910PK, Outer diameter: 115 mm | Inner diameter: 70 mm | Width: 29 mm
Tapered roller bearing Timken 37425-90022, Outer diameter: 158.75 mm | Inner diameter: 107.95 mm | Width: 54.102 mm
Tapered roller bearing Timken 52401/52618, Outer diameter: 157.163 mm | Inner diameter: 101.6 mm | Width: 36.513 mm