NTN - Tapered Roller Bearing - 4T-6379/6320
Inner diameter | 65.088 mm |
---|---|
Outer diameter | 135.755 mm |
Width | 53.975 mm |
Logistics dimensions (L x W x H) | 135,755x135,755x53,975 mm |
---|---|
Logistic Weight | 3758 g |
Inner diameter | 65.088 mm |
Outer diameter | 135.755 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 380000 N |
Basic dynamic load, radial - Cr | 278000 N |
Usually arrives within 14 working days